Zoro Homepage

Pennington Drop-In Bathroom Sink With Single Faucet Hole

  • Mfr # 2196-1-7

  • Zoro # G701199925


product price: $138.60
/ea
Free Shipping & Returns

Key Features

Collection
Pennington
ADA Compliant
Yes
Overall Length
20-1/4 in
Overall Width
17-1/2 in
Finish
Black Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2196-1-7
Zoro #
G701199925
UPC #
40688573984
Country of Origin
Unknown

Dimensions

Overall Length
20-1/4 in
Overall Width
17-1/2 in
Overall Height
8-1/2 in

Details

Collection
Pennington
ADA Compliant
Yes
Finish
Black Black
Body Material
Vitreous China

Description

With a subtle oval shape and understated design, the Pennington sink complements both contemporary and traditional bathrooms. The basin's raised rim helps keep water from splashing over the side while adding a classic design touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.