Zoro Homepage

Pennington Self-Rimming Lavatory With

  • Mfr # 2196-8-96

  • Zoro # G7755700


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Color
Biscuit
Overall Length
20-1/4 in
Overall Width
17-1/2 in
Overall Height
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2196-8-96
Zoro #
G7755700
UPC #
040688256733
Country of Origin
China

Dimensions

Overall Length
20-1/4 in
Overall Width
17-1/2 in
Overall Height
8-1/2 in

Details

Item
Pennington Self-Rimming Lavatory With
Body Material
Vitreous China/Fireclay
Color
Biscuit

Description

Pennington Self-Rimming Lavatory With

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.