
Perforated Grate, 48 X 1.25
Mfr # 80663-BNK
Zoro # G208659458
product price: $728.92
/ea
Free Shipping & Returns
Key Features
Length - Drains
48 in
Drain Material
Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80663-BNK
Zoro #
G208659458
UPC #
885612957832
Country of Origin
Unknown
Dimensions
Length - Drains
48 in
Details
Drain Material
Anodized Aluminum
Finish
Anodized Brushed Nickel
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.