Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated Grate, 48X 1.25

  • Mfr # 80663-2MB

  • Zoro # G908659307


product price: $782.92
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Anodized Aluminum
Length (In.)
48 in
Width
1.3125 in
Finish
Vibrant Brushed Moderne Brass
Height (In.)
1.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80663-2MB
Zoro #
G908659307
UPC #
885612957849
Country of Origin
Unknown

Dimensions

Length (In.)
48 in
Width
1.3125 in
Height (In.)
1.1875 in

Details

Material of Construction - Drains
Anodized Aluminum
Finish
Vibrant Brushed Moderne Brass

Description

Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality youve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.