
Persona Vacuum Breaker, 1/2" X 1/2"
Mfr # 9660-TT
Zoro # G401243898
product price: $85.35
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Titanium
Height (In.)
1.5 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9660-TT
Zoro #
G401243898
UPC #
885612501165
Country of Origin
Unknown
Dimensions
Height (In.)
1.5 in
Details
Finish
Vibrant Titanium
Material
Brass
Description
This vacuum breaker integrates with KOHLER handshower components to prevent back flow of polluted water if the water pressure drops. The unit features solid-brass construction and a resilient finish for durability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.