Zoro Homepage

Persuade Curv Dual-Flush Toilet Tank

  • Mfr # 3569-95

  • Zoro # G301196706


product price: $376.61
/ea
Free Shipping & Returns

Key Features

Width
12-3/8 in
Color
Ice Gray
Depth
7-1/4 in
Height
14-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3569-95
Zoro #
G301196706
UPC #
885612624949
Country of Origin
Unknown

Dimensions

Width
12-3/8 in
Depth
7-1/4 in
Height
14-7/16 in

Details

Color
Ice Gray

Description

The Persuade collection captures the essence of modernity in subtle curves and clean lines. With its sleek symmetry and compact design, this Persuade Curv toilet tank adds style to the bathroom without sacrificing comfort or water savings. The tank flushes with the press of a button, offering the choice of 1.0 or 1.6 gallons per flush. The high-efficiency 1.0-gallon flush setting reduces water use by more than 30 percent over 1.6-gallon toilets, which adds up to potential water savings of more than 5,000 gallons per toilet, per year.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.