Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Persuade Dual-Flush Actuator

  • Mfr # 186-SN

  • Zoro # G9064725


product price: $59.81
/ea

Key Features

Material
Plastic
Color
Vibrant Polished Nickel
Width
2-3/16 in
Length
2-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186-SN
Zoro #
G9064725
UPC #
885612437211
Country of Origin
China

Dimensions

Width
2-3/16 in
Length
2-3/16 in

Details

Material
Plastic
Color
Vibrant Polished Nickel
Item
Persuade Dual-Flush Actuator

Description

Persuade Dual-Flush Actuator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.