Pinoir Wall-Mount Bathroom Sink W/ 4 Centerset Faucet Holes

  • Mfr # 2035-4-0

  • Zoro # G4753805


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall Mounted
Color
White
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035-4-0
Zoro #
G4753805
UPC #
40688756219
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
18 in
Overall Height
17-7/8 in
Bowl Size
18 in x 12 in
Bowl Depth
4 in
Faucet Hole Dia.
1.38 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall Mounted
Color
White
No. of Bowls
1
Number of Holes
3
Faucet Mounting Centers
4 in
Collection
Pinoir
Bowl Shape
Rectangular, Oval
ADA Compliant
Yes

Description

Combining box-band lines and simple, double-ridge edge detailing, Pinoir has a crisp, classic style to flatter both contemporary and modern bathrooms. This sink meets ADA standards when the rim is installed 34 inches from the floor, and its space-saving design works in even the smallest powder rooms.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.