Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinstripe 18" Towel Bar

  • Mfr # 13108-SN

  • Zoro # G901195963


product price: $683.55
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
18 in
Collection
Pinstripe
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13108-SN
Zoro #
G901195963
UPC #
650531274052
Country of Origin
Unknown

Dimensions

Width
18 in

Details

Material
Metal
Collection
Pinstripe
Finish
Polished Nickel

Description

Inspired by the Art Deco style of the 1930s, Pinstripe accessories add a crisp, refined look to baths and powder rooms. This elegant 18-inch towel bar features strong lines, curves, and octagonal contours for a distinctive accent.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.