Zoro Homepage

Pinstripe 3" Drawer Pull

  • Mfr # 13125-SN

  • Zoro # G101225903


product price: $74.17
/ea

Key Features

Finish
Polished Nickel
Material
Zinc
Length
3-9/16"
Projection
1.25 in.
Outer Mounting Hole Ctr. to Ctr.
3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13125-SN
Zoro #
G101225903
UPC #
650531404299
Country of Origin
Unknown

Dimensions

Length
3-9/16"

Details

Finish
Polished Nickel
Material
Zinc
Projection
1.25 in.
Outer Mounting Hole Ctr. to Ctr.
3 in.
Grip Style
Handle Pulls

Description

The Pinstripe drawer pull adds functionality to bathroom or kitchen drawers while creating a distinctive style. Constructed of premium metal for durability, this handle features strong lines and striking octagonal contours that recall the Art Deco sensibility of the 1930s.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.