Zoro Homepage

Pinstripe Pure Rite-Temp Valve Trim With Cross Handle

  • Mfr # TS13135-3A-CP

  • Zoro # G801212883


product price: $1,112.88
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliance
Yes
Overall Width
6.69 in
Material
Metal
Valve Type
Pressure Balanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS13135-3A-CP
Zoro #
G801212883
UPC #
885612380258
Country of Origin
Unknown

Dimensions

Overall Width
6.69 in
Height
6.94 in

Details

Number of Handles
1
Finish
Polished Chrome
ADA Compliance
Yes
Material
Metal
Valve Type
Pressure Balanced

Description

With its smooth, clean silhouette, Pinstripe Pure evokes a sense of relaxed luxury and vintage 1930s American style. This bath/shower trim features a cross handle that creates a strong design statement in traditional to contemporary bathrooms. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.