Zoro Homepage

Pinstripe Pure Rite-Temp Valve Trim With Lever Handle

  • Mfr # TS13135-4A-CP

  • Zoro # G401213235


product price: $1,112.88
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Metal
Height
6.94 in.
Overall Width
6.69 in.
Valve Type
Pressure Balanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS13135-4A-CP
Zoro #
G401213235
UPC #
885612380319
Country of Origin
Unknown

Dimensions

Height
6.94 in.
Overall Width
6.69 in.

Details

Finish
Polished Chrome
Material
Metal
Valve Type
Pressure Balanced
Number Of Handles
1

Description

With its smooth, clean silhouette, Pinstripe Pure evokes a sense of relaxed luxury and vintage 1930s American style. This bath/shower trim features a lever handle that creates a strong design statement in traditional to contemporary bathrooms. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.