
Pinstripe Pure Rite-Temp Valve Trim With Lever Handle
Mfr # TS13135-4A-SN
Zoro # G001213383
product price: $1,613.70
/ea
Free Shipping & Returns
Key Features
Material
Metal
Mounting
Wall Mounted
Color/Finish
Vibrant Polished Nickel
Height
6.94 in
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS13135-4A-SN
Zoro #
G001213383
UPC #
885612380326
Country of Origin
Unknown
Dimensions
Height
6.94 in
Overall Width
6.69 in
Details
Material
Metal
Mounting
Wall Mounted
Color/Finish
Vibrant Polished Nickel
Handle Type
Lever
Includes
Handles
ADA Compliant
Yes
Valve Type
Pressure Balanced
Number Of Handles
1
Description
With its smooth, clean silhouette, Pinstripe Pure evokes a sense of relaxed luxury and vintage 1930s American style. This bath/shower trim features a lever handle that creates a strong design statement in traditional to contemporary bathrooms. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.