
Pinstripe Pure Transfer Valve Trim
Mfr # T13175-4A-BN
Zoro # G901212974
product price: $1,145.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
4.5 in
Height (In.)
4-1/2 in
Finish
Brushed Nickel
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T13175-4A-BN
Zoro #
G901212974
UPC #
650531534194
Country of Origin
Unknown
Dimensions
Width (In.)
4.5 in
Height (In.)
4-1/2 in
Details
Finish
Brushed Nickel
Material
Brass
Description
With its smooth, clean silhouette, Pinstripe Pure evokes a sense of relaxed luxury and vintage 1930s American style. This valve trim with bold lever handle is easy to operate, and features soft, clean edges for a bold accent in the shower. Pair this trim with a MasterShower 2- or 3-way transfer valve to create a personalized shower experience.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.