Zoro Homepage

Pinstripe Pure Volume Control Trim

  • Mfr # T13174-3A-SN

  • Zoro # G901213438


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Width (In.)
4-1/2 in
Length
3-7/8 in
Height (In.)
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13174-3A-SN
Zoro #
G901213438
UPC #
650531532572
Country of Origin
Unknown

Dimensions

Width (In.)
4-1/2 in
Length
3-7/8 in
Height (In.)
4-1/2 in

Details

Finish
Vibrant Polished Nickel

Description

With its smooth, clean silhouette, Pinstripe Pure evokes a sense of relaxed luxury and vintage 1930s American style. This valve trim with bold cross handle is easy to operate, and features soft, clean edges for a bold accent in the shower. Pair this trim with a MasterShower volume control valve for precise water flow.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.