
Pinstripe Pure Widespread Bathroom Sink Faucet With Cross Handles
Mfr # 13132-3A-BN
Zoro # G201197186
product price:Â $1,660.31
/ea
Free Shipping & Returns
Key Features
Mounting Type
Widespread
Handle Type
Cross
Flow Rate
1.2 GPM
Handle Material
Metal
Body Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13132-3A-BN
Zoro #
G201197186
UPC #
650531163240
Country of Origin
Unknown
Dimensions
Height
3.19, 3.188 in.
Overall Height
3.19 in.
Details
Mounting Type
Widespread
Handle Type
Cross
Flow Rate
1.2 GPM
Handle Material
Metal
Body Material
Metal
Finish
Brushed Nickel
Includes
Drain Assembly Included, Handles Included
Faucet Type
Bathroom Sink Faucet
Spout Reach
5" (measured from the center of the faucet base to the center of the spout's outlet)
Valve Type
Ceramic Disc
Number Of Handles
2
Description
Featuring elements of vintage 1930s American design, the Pinstripe Pure bathroom sink faucet lends a sense of relaxed luxury to your bath or powder room. The classic cross handles and angular spout bring a seamless balance of geometric forms and symmetrical lines. This faucet is outfitted with easy-to-install, leak-free UltraGlide valves for excellent performance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.