Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinstripe Pure Widespread Lavatory Fa

  • Mfr # 13132-3A-CP

  • Zoro # G7755490


product price: $1,229.85
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Mounting Type
Widespread
Color
Polished Chrome
Overall Height
3.19 in
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13132-3A-CP
Zoro #
G7755490
UPC #
650531163288
Country of Origin
China

Dimensions

Overall Height
3.19 in

Details

Item
Pinstripe Pure Widespread Lavatory Fa
Body Material
Metal
Mounting Type
Widespread
Color
Polished Chrome
Number of Holes
3
Flow Rate
1.2 GPM
Includes
Drain Assembly; Handles; Pop-Up; Valve
Faucet Mounting Centers
16 in
ADA Compliant
Yes
Collection
Pinstripe
Standards
CA Drought Compliant; Low Lead Compliant; WaterSense Certified

Description

Pinstripe Pure Widespread Lavatory Fa

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.