Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinstripe Pure Widespread Lavatory Fa

  • Mfr # 13132-4A-BN

  • Zoro # G7755323


product price: $1,660.31
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Collection
Pinstripe
Flow Rate
1.2 GPM
ADA Compliant
Yes
Mounting Type
Widespread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13132-4A-BN
Zoro #
G7755323
UPC #
650531350282
Country of Origin
China

Dimensions

Overall Height
3.19 in

Details

Item
Pinstripe Pure Widespread Lavatory Fa
Body Material
Metal
Collection
Pinstripe
Flow Rate
1.2 GPM
ADA Compliant
Yes
Mounting Type
Widespread
Finish
Brushed Nickel

Description

Pinstripe Pure Widespread Lavatory Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.