Zoro Homepage

Pinstripe Robe Hook

  • Mfr # 13113-CP

  • Zoro # G9879132


product price: $214.01
/ea
Free Shipping & Returns

Key Features

Number of Hooks
Single Hook
Collection
Pinstripe
Ring Width
2.25 in
Application
Traditional
Overall Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13113-CP
Zoro #
G9879132
UPC #
650531274861
Country of Origin
China

Dimensions

Ring Width
2.25 in
Overall Height
2.5 in
Depth
2.69 in

Details

Item
Pinstripe Robe Hook
Number of Hooks
Single Hook
Collection
Pinstripe
Application
Traditional
Material
Metal
Finish
Polished Chrome

Description

Pinstripe Robe Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.