
Pinstripe Shower Trim, Pure-Lever
Mfr # TS13134-4A-CP
Zoro # G201212810
product price: $1,279.16
/ea
Free Shipping & Returns
Key Features
Flow Rate (GPM)
2.5 GPM
Number of Handles
1
Valve Type
Pressure Balanced
ADA Compliance
Yes
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS13134-4A-CP
Zoro #
G201212810
UPC #
885612380197
Country of Origin
Unknown
Details
Flow Rate (GPM)
2.5 GPM
Number of Handles
1
Valve Type
Pressure Balanced
ADA Compliance
Yes
Finish
Polished Chrome
Material
Metal
Description
With its smooth, clean silhouette, Pinstripe Pure evokes a sense of relaxed luxury and vintage 1930s American style. This shower trim features a showerhead and lever handle that create a strong design statement in traditional to contemporary bathrooms. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.