Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinstripe Showerarm And Flange

  • Mfr # 13136-BN

  • Zoro # G8626595


product price: $454.16
/ea
Free Shipping & Returns

Key Features

Length
10.72 in
Material
Brass
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13136-BN
Zoro #
G8626595
UPC #
650531171573
Country of Origin
China

Dimensions

Length
10.72 in

Details

Item
Pinstripe Showerarm And Flange
Material
Brass
Finish
Brushed Nickel

Description

Pinstripe Showerarm And Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.