
Pinstripe Shwr Trm Pure, Less Head-Lvr
Mfr # TLS13134-4A-BN
Zoro # G401247346
product price: $1,782.71
/ea
Free Shipping & Returns
Key Features
Material of Construction
Metal
Mounting Type
Wall Mounted
Color
Vibrant Brushed Nickel
Standards
ASME A112.18.1; ASME, CSA
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS13134-4A-BN
Zoro #
G401247346
UPC #
885612667052
Country of Origin
Unknown
Details
Material of Construction
Metal
Mounting Type
Wall Mounted
Color
Vibrant Brushed Nickel
Standards
ASME A112.18.1; ASME, CSA
Handle Type
Lever
Valve Type
Pressure Balanced
Connection Type
NPT
Features
Scald Guard
Connection
1/2 in
Item
Shower Only Trim Package
Includes
Handle; Installation Hardware; Shower Arm; Valve Trim
ADA Compliant
Yes
Description
With its smooth, clean silhouette, Pinstripe Pure evokes a sense of relaxed luxury and vintage 1930s American style. This shower trim with lever handle creates a strong design statement in traditional to contemporary bathrooms. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.