Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinstripe Towel Ring

  • Mfr # 13112-SN

  • Zoro # G501203464


product price: $487.20
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Collection
Pinstripe
Material
Metal
Color
Vibrant Polished Nickel
Width
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13112-SN
Zoro #
G501203464
UPC #
650531274793
Country of Origin
Unknown

Dimensions

Width
7-1/2 in
Height
7-1/2 in
Length
2.69 in

Details

Item
Towel Ring
Finish
Polished Nickel
Collection
Pinstripe
Material
Metal
Color
Vibrant Polished Nickel

Description

Inspired by the Art Deco style of the 1930s, Pinstripe accessories add a crisp, refined look to any bath or powder room. This elegant towel ring features strong lines, curves, and a distinctive octagonal shape for a distinctive accent.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.