Piston Assembly, Blk
Mfr # K-1151752
Zoro # G8078604
product price: $31.89
/eaKey Features
Fits Brand
Kohler(R)
For Use With
Most Toilets
Color
Black
Size
4 11/16 in x 7 1/2 in x 2 in
Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-1151752
Zoro #
G8078604
UPC #
650531994066
Country of Origin
China
Dimensions
Size
4 11/16 in x 7 1/2 in x 2 in
Details
Item
Piston Assembly
Fits Brand
Kohler(R)
For Use With
Most Toilets
Color
Black
Material
Metal, Plastic
Finish
Unfinished
Product Type
Piston Assembly
Compatible SubBrand
Most Toilets
Compatible Product Type
Toilets
Compatible Brand
Kohler(R)
Description
Piston Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.