
Pitch Bath/Shower Trim Kit, 1.75Gpm
Mfr # TS97074-4G-BN
Zoro # G201213046
product price: $177.26
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mounted
Finish
Brushed Nickel
Material
Plastic
Includes
Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim
Compliance
CA Drought Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS97074-4G-BN
Zoro #
G201213046
UPC #
885612781970
Country of Origin
Unknown
Details
Item
Tub and Shower Trim Package
Mounting Type
Wall Mounted
Finish
Brushed Nickel
Material
Plastic
Includes
Diverter; Handles; Shower Arm; Shower Head; Tub Spout; Valve Trim
Compliance
CA Drought Compliant
Flow (GPM)
1.75
Connection
1/2" NPT
Standards
ASME A112.18.1; ASME, CSA
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.