Zoro Homepage

Pitch Rite-Temp bath and shower trim kit, 2.5 gpm

  • Mfr # TS97074-4Y-2MB

  • Zoro # G621666286


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Application
Residential
Material
Metal
Height
6.34 in
Length
7.27 in
Width
6.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS97074-4Y-2MB
Zoro #
G621666286
UPC #
195711037183
Country of Origin
United States

Dimensions

Height
6.34 in
Length
7.27 in
Width
6.34 in

Details

Application
Residential
Material
Metal
Finish
Vibrant Brushed Moderne Brass

Description

Pitch showering components feature a sleek, simple design that pair beautifully with the full range of KOHLER contemporary faucet collections. This bath and shower trim kit includes a showerhead with Katalyst air-induction spray. Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Complete this bath and shower trim with a Rite-Temp valve.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.