Zoro Homepage

Pitch Rite-Temp Bath And Shower Trim Kit With Push-Button Diverter

  • Mfr # T49979-4L-BN

  • Zoro # G414595212


product price: $292.72
/ea
Free Shipping & Returns

Key Features

Length
4.13 in
Depth (In.)
6.38 in
Width (In.)
6.38 in
Color
Vibrant Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T49979-4L-BN
Zoro #
G414595212
UPC #
195711115959
Country of Origin
Unknown

Dimensions

Length
4.13 in
Depth (In.)
6.38 in
Width (In.)
6.38 in

Details

Finish
Vibrant Brushed Nickel
Color
Vibrant Brushed Nickel

Description

Without showerhead in Vibrant Brushed Nickel. Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Pair this Pitch Rite-Temp bath and shower trim kit with a contemporary showerhead and a Rite-Temp pressure-balancing valve to maintain your desired water temperature during pressure fluctuations.


  • • Faceplate with lever handle and push-button diverter
  • • A single handle controls both on/off activation and temperature setting
  • • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • • 5-15/16" (151 mm) nondiverter bath spout with slip-fit connection
  • • Box includes: Faceplate with lever handle and diverter, shower arm with flange, bath spout
  • • For use with any KOHLER showerhead (sold separately)
  • • Coordinates with products in the Hint collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.