Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pitch Rite-Temp Bath And Shower Trim Set, Less Showerhead

  • Mfr # TLS97074-4-BN

  • Zoro # G501213395


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Finish
Vibrant Brushed Nickel
Material
Metal, Plastic
Includes
Diverter; Handles; Shower Arm; Tub Spout; Valve Trim
Standards
ASME A112.18.1; ASME, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLS97074-4-BN
Zoro #
G501213395
UPC #
885612750402
Country of Origin
Unknown

Details

Item
Tub and Shower Trim Package
Mounting Type
Wall Mounted
Finish
Vibrant Brushed Nickel
Material
Metal, Plastic
Includes
Diverter; Handles; Shower Arm; Tub Spout; Valve Trim
Standards
ASME A112.18.1; ASME, CSA
Connection
1/2" NPT
Compliance
ADA Compliant

Description

Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Complete this bath and shower trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.