Zoro Homepage

Pitch Rite-Temp shower trim kit, 2.5 gpm

  • Mfr # TS97077-4Y-BL

  • Zoro # G421666592


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Height
6.34 in
Length
7.27 in
Material
Metal
Width
6.34 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS97077-4Y-BL
Zoro #
G421666592
UPC #
195711037213
Country of Origin
United States

Dimensions

Height
6.34 in
Length
7.27 in
Width
6.34 in

Details

Item
Shower Trim & Valves
Material
Metal
Finish
Matte Black

Description

Pitch showering components feature a sleek, simple design that pair beautifully with the full range of KOHLER contemporary faucet collections. This shower trim kit includes a showerhead with Katalyst air-induction spray. Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Complete this shower trim with a Rite-Temp valve.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.