Pitch Rite-Temp Shower Trim Kit With Push-Button Diverter, 2.5 Gpm In Polished Chrome

  • Mfr # T49990-4Y-CP

  • Zoro # G014595223


product price:  $144.93
/ea
Free Shipping & Returns

Key Features

Length
4.13 in
Width (In.)
6.38 in
Color
Polished Chrome
Depth (In.)
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T49990-4Y-CP
Zoro #
G014595223
UPC #
195711115881
Country of Origin
Unknown

Dimensions

Length
4.13 in
Width (In.)
6.38 in
Depth (In.)
6.38 in

Details

Finish
Polished Chrome
Color
Polished Chrome

Description

Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Pair this Pitch Rite-Temp shower trim kit with a Rite-Temp pressure-balancing valve to maintain your desired water temperature during pressure fluctuations.


  • • Faceplate with lever handle and push-button diverter
  • • A single handle controls both on/off activation and temperature setting
  • • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • • Single-function 2.5 gpm (9.5 lpm) showerhead
  • • 2.5 gpm (9.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • • Box includes: Showerhead, faceplate with lever handle and diverter, shower arm with flange
  • • Coordinates with products in the Hint collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.