Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pitch Rite-Temp Valve Trim With Push-Button Diverter In Polished Chrome

  • Mfr # T49988-4-CP

  • Zoro # G714595189


product price: $105.03
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Length
4.13 in
Depth (In.)
6.38 in
Width (In.)
6.38 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T49988-4-CP
Zoro #
G714595189
UPC #
195711115805
Country of Origin
Unknown

Dimensions

Length
4.13 in
Depth (In.)
6.38 in
Width (In.)
6.38 in

Details

Finish
Polished Chrome
Color
Polished Chrome
Standards
ADA Compliant

Description

Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Pair this Pitch Rite-Temp valve trim with a Rite-Temp pressure-balancing valve to maintain your desired water temperature during pressure fluctuations.


  • • Faceplate with lever handle and push-button diverter
  • • A single handle controls both on/off activation and temperature setting
  • • Coordinates with products in the Hint collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.