Pitch Rite-Temp Valve Trim With Push-Button Diverter In Vibrant Brushed Moderne Brass

  • Mfr # T49988-4-2MB

  • Zoro # G014595193


product price: $152.32
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Moderne Brass
Width (In.)
6.38 in
Length
4.13 in
Standards
ADA Compliant
Depth (In.)
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T49988-4-2MB
Zoro #
G014595193
UPC #
195711115812
Country of Origin
Unknown

Dimensions

Width (In.)
6.38 in
Length
4.13 in
Depth (In.)
6.38 in

Details

Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Standards
ADA Compliant

Description

Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Pair this Pitch Rite-Temp valve trim with a Rite-Temp pressure-balancing valve to maintain your desired water temperature during pressure fluctuations.


  • • Faceplate with lever handle and push-button diverter
  • • A single handle controls both on/off activation and temperature setting
  • • Coordinates with products in the Hint collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.