Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pitch Shower Only Headless Kit

  • Mfr # TLS97077-4-2MB

  • Zoro # G506506171


product price: $101.66
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Gold
Width
6.31
Length
4.38
Height
6.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS97077-4-2MB
Zoro #
G506506171
UPC #
885612908698
Country of Origin
Unknown

Dimensions

Width
6.31
Length
4.38
Height
6.31

Details

Material
Zinc
Color
Gold
Weight
1.8
Finish
Vibrant Brushed Moderne Brass

Description

Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Complete this shower trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.