Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pitch Transfer Valve Trim

  • Mfr # T97091-4-2MB

  • Zoro # G307048337


product price: $209.40
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Height (In.)
3.94
Width (In.)
3.94
Length
3.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T97091-4-2MB
Zoro #
G307048337
UPC #
885612908681
Country of Origin
Unknown

Dimensions

Height (In.)
3.94
Width (In.)
3.94
Length
3.38

Details

Item
Faucet
Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Color
Gold

Description

Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Complete this shower trim with a MasterShower 2- or 3-way transfer valve or diverter valve to create a personalized shower experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.