Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pitch Transfer Valve Trim

  • Mfr # T97091-4-CP

  • Zoro # G701213270


product price: $144.41
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Finish
Polished Chrome
Material
Zinc
Includes
Handles
Standards
ASME A112.18.1; ASME, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T97091-4-CP
Zoro #
G701213270
UPC #
885612695055
Country of Origin
Unknown

Dimensions

Height (In.)
5.34375 in
Width (In.)
3-15/16 in

Details

Item
Diverter Valve Trim
Mounting Type
Wall Mounted
Finish
Polished Chrome
Material
Zinc
Includes
Handles
Standards
ASME A112.18.1; ASME, CSA
Compliance
ADA Compliant

Description

Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Complete this shower trim with a MasterShower 2- or 3-way transfer valve or diverter valve to create a personalized shower experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.