
Pitch Wall-Mount Bath Spout In Vibrant Brushed Moderne Brass
Mfr # 30105-2MB
Zoro # G414539100
product price: $64.27
/eaKey Features
Finish
Vibrant Brushed Moderne Brass
Tub Spout Connection Type
Slip Fit
Spout Reach
5-15/16 in
Material
Metal
Standards
ASME, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30105-2MB
Zoro #
G414539100
UPC #
195711125651
Country of Origin
Unknown
Details
Finish
Vibrant Brushed Moderne Brass
Tub Spout Connection Type
Slip Fit
Spout Reach
5-15/16 in
Material
Metal
Standards
ASME, CSA
Description
The Pitch wall-mount nondiverter bath spout features a sleek, simple design that pairs beautifully with the full range of products in the Pitch collection to achieve a unified look. To ensure quality, our faucets are hand-inspected and tested well beyond the industrys most rigorous standards. At Kohler, we make it our business to help you create the bathroom space of your dreams.
- • 5-15/16" (151 mm) nondiverter bath spout with slip-fit connection
- • Coordinates with other products in the Pitch collection
- • In Kohler's Vibrant Brushed Moderne Brass finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.