Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pitch Wall-Mount Bath Spout In Vibrant Brushed Nickel

  • Mfr # 30105-BN

  • Zoro # G514538935


product price: $59.85
/ea

Key Features

Finish
Vibrant Brushed Nickel
Spout Reach
5.9375 in
Tub Spout Connection Type
Slip Fit
Standards
ASME, CSA
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30105-BN
Zoro #
G514538935
UPC #
195711125637
Country of Origin
Unknown

Details

Finish
Vibrant Brushed Nickel
Spout Reach
5.9375 in
Tub Spout Connection Type
Slip Fit
Standards
ASME, CSA
Material
Metal

Description

The Pitch wall-mount nondiverter bath spout features a sleek, simple design that pairs beautifully with the full range of products in the Pitch collection to achieve a unified look. To ensure quality, our faucets are hand-inspected and tested well beyond the industrys most rigorous standards. At Kohler, we make it our business to help you create the bathroom space of your dreams.


  • • 5-15/16" (151 mm) nondiverter bath spout with slip-fit connection
  • • Coordinates with other products in the Pitch collection
  • • In Kohler's Vibrant Brushed Nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.