Pleat 5/16 Bath Door 63 9/16X59 5/8

  • Mfr # 707602-8D3-BL

  • Zoro # G501197534


product price: $1,068.15
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Matte Black
Width (In.)
54.625 in
Height (In.)
63.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707602-8D3-BL
Zoro #
G501197534
UPC #
885612844392
Country of Origin
Unknown

Dimensions

Width (In.)
54.625 in
Height (In.)
63.563 in

Details

Material
Aluminum
Finish
Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.