Pleat 5/16 Bath Door 63 9/16X59 5/8

  • Mfr # 707602-8L-BL

  • Zoro # G501197695


product price: $1,031.25
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Mounting Type
Three Wall Alcove
Type
Sliding
Finish
Matte Black
Material
Aluminum
Height (In.)
63.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
707602-8L-BL
Zoro #
G501197695
UPC #
885612844361
Country of Origin
Unknown

Dimensions

Height (In.)
63.563 in
Width (In.)
54-5/8 in

Details

Item
Shower Door
Mounting Type
Three Wall Alcove
Type
Sliding
Finish
Matte Black
Material
Aluminum
Standards
ANSI Z97.1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.