
Pleat 5/16 Shower Door 79 1/16X47 5/8
Mfr # 707601-8D3-BL
Zoro # G501197763
product price: $1,103.40
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Height (In.)
79.063 in
Finish
Matte Black
Width (In.)
44.625 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707601-8D3-BL
Zoro #
G501197763
UPC #
885612844330
Country of Origin
Unknown
Dimensions
Height (In.)
79.063 in
Width (In.)
44.625 in
Details
Finish
Matte Black
Material
Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.