Pleat 5/16 Shower Door 79 1/16X47 5/8

  • Mfr # 707601-8L-BL

  • Zoro # G801197944


product price: $1,080.48
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Finish
Matte Black
Material
Aluminum
Height (In.)
79.063 in.
Width (In.)
44.625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707601-8L-BL
Zoro #
G801197944
UPC #
885612844309
Country of Origin
Unknown

Dimensions

Height (In.)
79.063 in.
Width (In.)
44.625 in.

Details

Finish
Matte Black
Material
Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.