Pleat 5/16 Shower Door 79 1/16X59 5/8

  • Mfr # 707600-8L-BL

  • Zoro # G801197852


product price: $1,216.05
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Finish
Matte Black
Material
Aluminum
Width (In.)
54.625 in.
Height (In.)
79.063 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707600-8L-BL
Zoro #
G801197852
UPC #
885612844248
Country of Origin
Unknown

Dimensions

Width (In.)
54.625 in.
Height (In.)
79.063 in.

Details

Finish
Matte Black
Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.