Pleat 5/16 Shower Door 79 1/16X59 5/8

  • Mfr # 707600-8L-BNK

  • Zoro # G701197969


product price:  $1,154.10
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Height (In.)
79.063 in
Material
Aluminum
Finish
Brushed Nickel
Width (In.)
54.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
707600-8L-BNK
Zoro #
G701197969
UPC #
885612844231
Country of Origin
Unknown

Dimensions

Height (In.)
79.063 in
Width (In.)
54.625 in

Details

Material
Aluminum
Finish
Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.