Zoro Homepage

Poise Undercounter Single-Basin Kitch, Undermount Mount, 0 Hole, Stainless

  • Mfr # 3387-NA

  • Zoro # G8755142


product price: $4,198.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Mounting Type
Undermount
Finish
Stainless
Overall Width
18 in
Overall Height
9-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3387-NA
Zoro #
G8755142
UPC #
087206904950
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
18 in
Overall Height
9-3/4 in
Bowl Depth
9-1/2 in
Bowl Length
29 in
Bowl Width
14 in

Details

Mounting Type
Undermount
Finish
Stainless
Number of Holes
0
Item
Poise Undercounter Single-Basin Kitch
Gauge
16
No. of Bowls
1
Material
Stainless Steel
With Faucet / Without Faucet
Without Faucet
ADA Compliant
No
Bowl Shape
Rectangular
Faucet Mounting Centers
0 in
Drain Location
Center

Description

Poise Undercounter Single-Basin Kitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.