Pop Up Rod, Plastic, 4" H, 1-1/2" L
Mfr # K-GP1037021-CP
Zoro # G2501770
product price: $8.85
/eaKey Features
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Overall Height
4 in
Fits Brand
Kohler(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-GP1037021-CP
Zoro #
G2501770
UPC #
650531802736
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Length
1 1/2 in
Overall Width
1 1/2 in
Overall Diameter
1 1/2 in
Details
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Item
Pop Up Rod
Fits Brand
Kohler(R)
Includes
Stem
Shape
Round
Application
Sink Drain
Product Type
Pop-Up Stopper
Compatible with Brand
Kohler
Ligature Resistant
No
Description
Pop-Up Stopper, Overall Diameter 1 1/2 in, Overall Width 1 1/2 in, Shape Round, Product Type Pop-Up Stopper, Includes Stem, Finish Chrome, Application Sink Drain, Overall Length 1 1/2 in, Material Plastic, Overall Height 4 in, Compatible with Brand Kohler, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.