
Pop Up Rod, Plastic, 6-1/2" H, 2-3/8" L
Mfr # K-GP99B3254
Zoro # G2501804
product price: $8.69
/eaKey Features
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Overall Width
1 5/16 in
Overall Height
6 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-GP99B3254
Zoro #
G2501804
UPC #
650531630537
Country of Origin
United States
Dimensions
Overall Width
1 5/16 in
Overall Height
6 1/2 in
Overall Length
2 3/8 in
Overall Diameter
1 1/4 in
Details
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Item
Pop Up Rod
Fits Brand
Kohler(R)
Product Type
Pop-Up Stopper
Ligature Resistant
No
Compatible with Brand
Kohler
Application
Sink Drain
Shape
Round
Description
Pop-Up Stopper, Overall Diameter 1 1/4 in, Overall Width 1 3/8 in, Shape Round, Product Type Pop-Up Stopper, Finish Chrome, Application Sink Drain, Overall Length 2 3/8 in, Material Plastic, Overall Height 6 1/2 in, Compatible with Brand Kohler, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.