Zoro Homepage

Poplin(R)/Marabou(R) Rectangular Pull

  • Mfr # 99687-HF1

  • Zoro # G2620379


product price: $23.25
/ea

Key Features

Width
1-1/2 in
Finish
Chrome
Bathroom Partition Material
Metal
Includes Mounting Hardware
Yes
Length
1-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99687-HF1
Zoro #
G2620379
UPC #
885612281005
Country of Origin
China

Dimensions

Width
1-1/2 in
Length
1-9/16 in

Details

Item
99687-HF1
Finish
Chrome
Bathroom Partition Material
Metal
Includes Mounting Hardware
Yes

Description

Poplin/Marabou Rectangular Pull

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.