Porto Fino 18-1/2" top-/undermount single-bowl bar sink

  • Mfr # 6565-TRF

  • Zoro # G421666110


product price:  $823.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18.38 in
Color
Truffle
Mounting Type
Top-Mount, Undermount
Overall Length
18.38 in
Overall Height
8.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6565-TRF
Zoro #
G421666110
UPC #
195711125231
Country of Origin
United States

Dimensions

Overall Width
18.38 in
Overall Length
18.38 in
Overall Height
8.63 in

Details

Color
Truffle
Item
Kitchen Sinks
Mounting Type
Top-Mount, Undermount
Material
KOHLER Enameled Cast Iron

Description

Entertain in style with the KOHLER Porto Fino bar sink. Designed to simplify food preparation, the round shape and flat bottom make it easy to wash produce or clean glassware. Crafted from enameled cast iron, this 18-1/2" top-/undermount single-bowl bar sink resists scratching, burning, and staining for years of beauty and reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.