Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Accessory, Touchless Inwall Tank

  • Mfr # 28236-NA

  • Zoro # G408769834


product price: $145.65
/ea
Free Shipping & Returns

Key Features

Length
10.361 in
Height
4.968 in
Width
6.345 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28236-NA
Zoro #
G408769834
UPC #
195711022943
Country of Origin
Unknown

Dimensions

Length
10.361 in
Height
4.968 in
Width
6.345 in

Description

Power Accessory, Touchless Inwall Tank
  • •10.361 in. L x 6.345 in. W x 4.968 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.