Power Asm, 120V, Innate2.0
Mfr # 1443149
Zoro # G608598067
product price: $51.15
/eaKey Features
Height
3.464 in
Length
5.905 in
Width
4.33 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1443149
Zoro #
G608598067
UPC #
195711069535
Country of Origin
Unknown
Dimensions
Height
3.464 in
Length
5.905 in
Width
4.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.